Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Miniature Push Button Switch |
|---|---|
| Ac Contact Rating | 10A @ 250V, 15A @ 125V |
| Action | Momentary |
| Contact Form | SPST |
| Dc Contact Rating | Not Rated |
| Display Qty | 1 |
| Features | For High Amperage Switches, Single Pole |
| Head Material | Nickel Plated Brass |
| Head/lens Color | Nickel |
| Ip Rating | Not Rated |
| Mounting Hole Dia. | 1/2" |
| Nema Enclosure Rating | No Enclosure |
| Number Of Connections | 2 |
| Number Of Indicator Lights | 0 |
| Operating Temp. Range | +32°F to +185°F |
| Operating Temperature - Maximum | 185°F |
| Operating Temperature - Minimum | 32°F |
|---|---|
| Operator Illumination | Non Illuminated |
| Operator Material | Metal |
| Operator Voltage Rating - Maximum | 250V AC |
| Overall Depth | 1.38" |
| Overall Width | 0.57" |
| Panel Mounting Hole Diameter | 12 mm |
| Product Type | Miniature Pushbutton Switch |
| Push Button Style | Extended |
| Recommended Use | Shallow Back Panel Applications |
| Series | 172 Series |
| Standards | Csa, Ul Listed |
| Stem Dia. | 0.345" |
| Stem Length | 0.562" |
| Terminal Connection | Screw |
| Terminals | Screw |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 13.97 |
| HS Code | 8536509065 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.0225 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)