-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Cable Stripper |
---|---|
Adjustable | Manual |
Capacity | 540QR AWG |
Functions | Strip/Core |
Handle Type | T-Handle |
---|---|
Insulated | No |
Overall Length | 9" |
Tether Capable | Standard Tool(Accessory Needed for Tethering) |
Height (cm) | 5.08 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 11.43 |
HS Code | 8211930060 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.66 |
Please note that the item you have bought is a 115V.