-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Multi-Gas Detector, 2 Gas, Other Region with 3-Pin UK Plug |
---|---|
Alarm Setting | Adjustable |
Alarm Type | Audible, Visual, Vibrating |
Battery Life | 8 to 13 hr. |
Battery Type | Lithium Polymer |
Depth | 2" |
Detects | Oxygen, Carbon Monoxide |
Display | Alphanumeric LCD |
Gas Type | O2, CO |
---|---|
Height | 5.125" |
Housing Color | Yellow |
Operating Temp. Range | -20 to +50 Degrees C (-4 to +122 Degrees F) |
Resolution | O2 (0.1% vol. Increments), CO (1 ppm Increments) |
Sensor Range | O2 0 to 30.0%, CO 0 to 500 ppm |
Width | 2 13/16" |
Height (cm) | 8.26 |
---|---|
Length (cm) | 20 |
Width (cm) | 15.88 |
HS Code | 9027102000 |
---|---|
Country Of Origin | CA |
Weight (kg) | 0.73 |
Please note that the item you have bought is a 115V.