-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Semiconductor Fuse |
|---|---|
| Ac Voltage Rating | 250V AC |
| Amps | 200A |
| Body Material | Ceramic |
| Body Style | Bolt On |
| Class | High Speed |
| Compatible Fuse Block Series | 1Bs |
| Dc Voltage Rating | 250V AC |
| Diameter | 1 7/32" |
| Element | Single |
| Equivalent Brand And Series | Bussmann Fwx, Littelfuse L25S, Mersen A30Qs |
| Equivalent Series | A30Qs, Fwx, L25S |
| Fits Fuse Block Style | Nonrejection |
|---|---|
| Fuse Size | 3 1/8" x 1 7/32" |
| Indicating / Nonindicating | Non Indicating |
| Interrupt Rating | 200 kA at 250V AC, 20 kA at 250V DC |
| Length | 3 1/8" |
| Rejection / Nonrejection | Non Rejection |
| Series | FWX-A Series |
| Speed | Fast Acting |
| Speed Type | Fast Acting |
| Standards | Ce, Csa Certified, Ul Recognized |
| Visual Indication | Non Indicating |
| Height (cm) | 7.9 |
|---|---|
| Length (cm) | 7.9 |
| Width (cm) | 3.12 |
| HS Code | 8536100040 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.135 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)