-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Heating Blanket |
---|---|
Amps | 12 |
Controller | No |
Length | 24" |
Max. Temp. | 450 Degrees F |
Temp. Range | -51 Degrees to 204 Degrees |
---|---|
Voltage | 120 |
Wattage | 1440 |
Width | 24" |
Height (cm) | 30.48 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 60.96 |
Country Of Origin | US |
---|---|
Weight (kg) | 2.268 |
Please note that the item you have bought is a 115V.