BRADY THT-79-423-10 30357 Precut Label Roll, 7/16 x 2 Inch, 2 13/64 Inch, Halogen Free Polyester, White, 10000 Label

Item: CP2KKU
Model: THT-79-423-10
Cross Ref: 22MX74 / 30357
26 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$525.41/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Roll
Adhesive Adhesive
Adhesive Material Acrylic
Adhesive Properties Aggressive Permanent Adhesive
Application Plate Identification
Core Dia. 3"
For Print Method Thermal Transfer
For Use With Grainger Item Number 22NA78, 2TYR1
For Use With Mfr. Model Number IP-R6000, R6000
Indoor/outdoor Outdoor
Inkjet Printable No
Label Color White
Label Finish Gloss
Label Shape Rectangle
Label Thickness 0.003"
Label Width 2"
Labels Per Row 1
Material Polyester
Material Properties Halogen Free
Material Series B-423 Series
Max. Operating Temp. 230°F
Media Format Pre Cut Roll
Min. Operating Temp. -94°F
No. Of Labels 10000
Operating Temp. -94°F to +230°F
Printer Series Compatibility Bbp81, I7100, Ip Series, Pr Plus
Product Type Barcode And Solar Panel Labels
Recommended Ribbon IP-R6000, R6000
Resistance Properties Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Roll Width 2 13/64"
Secondary Label Included No
Sub-brand Gcom

Shipping Information

Height (cm) 5.08
Length (cm) 1.03
Width (cm) 5.08
Country Of Origin MX
Weight (kg) 1.2060

Certification

logoslogoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies