BRADY THT-103-728-10 132501 Precut Label Roll, 1/4 x 1 Inch, Polyimide, White, 10000 Label per Roll, -94 to 212 Deg F

Item: AH2VLM
Model: THT-103-728-10
Cross Ref: 30DY85 / 132501
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,624.84
5% off
$1,543.60/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Roll
Adhesive Adhesive
Adhesive Material Acrylic
Adhesive Properties Permanent Adhesive
Adhesive Strength Permanent
Application Circuit Board And Electrical Component Labeling, Component Labeling
Color White
Compatible Grainger Part No 22NA77, 2UPJ8
Compatible Mfr Part No IP-R6006, R6006
Core Dia. 3"
For Print Method Thermal Transfer
Inkjet Printable No
Label Color White
Label Finish Matte
Label Height 1/4"
Label Material Polyimide
Label Media Format Precut Roll
Label Shape Rectangle
Label Thickness 0.0044"
Label Width 1"
Labels Per Roll 1
Labels Per Row 1
Material Polyimide
Material Series B-728 Series
Max. Service Temp. 212°F
Min. Service Temp. -94°F
Printer Series Compatibility A8500, Bbp81, I5100, I7100, Ip Series, Tht 3" Core Printers
Product Type Circuit Board Labels
Recommended Ribbon IP-R6006, R6006
Resistance Properties Abrasion Resistant, Chemical Resistant, Corrosion Resistant, Humidity Resistant, UV Resistant, Weather Resistant
Secondary Label Included No
Service Temp. -94°F to +212°F
Type Permanent

Shipping Information

Height (cm) 5.84
Length (cm) 16.51
Width (cm) 15.88
Country Of Origin US
Weight (kg) 0.3420

Certification

logoslogos
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies