-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Number Label |
---|---|
Background Color | White |
Character | 3 |
Character Height | 1 15/16" |
Grade | Not Retroreflective |
Indoor/Outdoor Usage | Indoor/Outdoor |
Legend Color | Black |
---|---|
Markers per Card | 5 |
Material | Vinyl |
Number of Cards | 1 |
Overall Height | 2.25" |
Overall Width | 1 13/16" |
Height (cm) | 0.25 |
---|---|
Length (cm) | 23.11 |
Width (cm) | 7.11 |
Country Of Origin | MX |
---|---|
Weight (kg) | 0.0091 |
Please note that the item you have bought is a 115V.