-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Safety Label |
---|---|
Height | 3.5" |
Language | English |
Legend/Background Color | Black/Yellow |
Material | Self-Adhesive Polyester |
---|---|
Metal Detectable | No |
Width | 5" |
Height (cm) | 0.25 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 8.89 |
HS Code | 4911998000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.01 |
Please note that the item you have bought is a 115V.