BRADY 86196 Label, Polyester, Adhesive Sign Mounting, 3 1/2 x 5 Inch Sign Size, 0.01 Inch Thick, 5PK

Item: AD3DNZ
Model: 86196
Cross Ref: 3YHA1
18 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$35.14
5% off
$33.38/pkg. of 5 (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Label
Abrasion Resistant Yes
Ada Compliant No
Adhesive Style Permanent
Adhesive Type Acrylic
Ansi 969 Compliant No
Anti Slip Surface No
Chemical Resistant Yes
Corrosion Resistant No
Depth 0.035"
Glow In The Dark No
Graffiti Resistant No
Height 3 1/2"
Included Mounting Hardware No
Language English
Legend/background Color Black, White, Red
Material Laminate Polyester
Material Properties Flexible
Metal Detectable No
Min. Application Temp. 0°F
Mirror Print No
Mounting Pattern No Mounting Holes
No. Of Printed Sides 1
Outdoor Life Expectancy 5 yrs. to 8 yrs.
Printed Language English
Protective Coating Clear Film Laminate
Retroreflective Grade Not Retroreflective
Sign Header Danger
Sign Header Background Color Black, Red
Sign Header Text Color White
Sign Legend High Voltage Inside
Sign Legend Style Text
Sign Material Polyester
Sign Mounting Location Post, Wall
Sign Mounting Style Adhesive
Sign Shape Horizontal Rectangle
State Specific Sign No
Thickness 0.01"
Uv Resistant No
Width 5"
Write On Surface No

Shipping Information

Height (cm) 0.51
Length (cm) 12.7
Width (cm) 10.16
HS Code 3919905060
Country Of Origin US
Weight (kg) 0.0180
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies