-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Number Label |
---|---|
Background Color | Yellow |
Character | 9 |
Character Height | 3.875" |
Character Width | 1 23/64" |
Glow-in-the-Dark | No |
Grade | Not Retroreflective |
Indoor/Outdoor Usage | Indoor Only |
---|---|
Legend Color | Black |
Markers per Card | 5 |
Material | Vinyl |
Number of Cards | 1 |
Overall Height | 5" |
Overall Width | 1.75" |
Height (cm) | 13.97 |
---|---|
Length (cm) | 0.05 |
Width (cm) | 22.86 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.0145 |
Please note that the item you have bought is a 115V.