-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Wire Sleeve |
---|---|
Color | White |
Height | 29/64" |
Labels per Roll | 7500 |
Material | Brady B-7642 Heat-Shrink Polyolefin |
Max. Lines of Print | Varies |
Max. Wire Size | 0.215" |
---|---|
Metal Detectable | No |
Min. Wire Size | 0.125" |
Shrink Ratio | 2:1 |
Temp. Range | -40 Degrees to 248 Degrees F |
Width | 1 31/32" |
Height (cm) | 13.34 |
---|---|
Length (cm) | 53.34 |
Width (cm) | 53.34 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.9072 |
Please note that the item you have bought is a 115V.