-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Butterfly Valve Lockout |
---|---|
Color | Red |
Fits Handle Size | 1/8" to 2-1/2" Thickness |
Height | 5.5" |
Length | 1" |
Material | Nylon |
---|---|
Max. Number of Padlocks | 4 |
Padlock Shackle Max. Dia. | 19/64" |
Temp. Range | -20 Degrees to 140 Degrees F |
Width | 3 2/5" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 16.51 |
Width (cm) | 13.46 |
HS Code | 3926909987 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.21 |
Please note that the item you have bought is a 115V.