Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Retrofit Kit |
|---|---|
| Accessory Type | Spray Head |
| Color | Silver |
| Compatible Grainger Part No. | 3DUR9, 4R951, 4R955, 4R975, 4T008 |
| Compatible Manufacturer Part Number | S19-110, S19-120, S19-120A, S19-130, S19-130A, S19-300BGR, S19-300T, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW |
| Compatible Mfr Part No | S19-110, S19-120, S19-120A, S19-130, S19-130A, S19-300BGR, S19-300T, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW |
| Compatible Mfr. Part No. | S19-110, S19-120, S19-120A, S19-130, S19-130A, S19-300BGR, S19-300T, S19-300TGR, S19-310, S19-310AC, S19-310BF, S19-310DC, S19-310DCFW, S19-310FW, S19-310PVC, S19-310SBFW |
| Compatible With Brand | Bradley |
| Compatible With Mfr. | Bradley Spintec S19-110, Bradley Spintec S19-120A, Bradley Spintec S19-130, Bradley Spintec S19-130A, Bradley Spintec S19-300Bgr, Bradley Spintec S19-300T, Bradley Spintec S19-300Tgr, Bradley Spintec S19-310, Bradley Spintec S19-310Ac, Bradley Spintec S19-310Bf, Bradley Spintec S19-310Dc, Bradley Spintec S19-310Dcfw, Bradley Spintec S19-310Fw, Bradley Spintec S19-310Pvc, Bradley Spintec S19-310Sbfw |
|---|---|
| Compatible With Series | Spintec Series |
| Features | Self Draining |
| For Use With | Safety Shower |
| Material | Stainless Steel |
| Product Type | Showerhead Retrofit Kit, Stainless Steel |
| Thread Type | NPT |
| Height (cm) | 4.76 |
|---|---|
| Length (cm) | 6.19 |
| Width (cm) | 11.78 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.63 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)