UJAS / UJNL Series BOS-Trong
These joints are composed of two yokes and a centre kit. BOS-trong joints may be purchased assembled, or as separate yokes and centre kits.
Bronze Blanks, Flats, Bars, Plates and Sheet Stock(173 Products)
Air Brakes(1243 Products)
Universal Couplings(877 Products)
V-Belt Pulleys(394 Products)
AC Motors(165 Products)
Gravity Conveyors(137 Products)
Rod Ends(97 Products)
Mounted Bearings(65 Products)
Sleeve Bearings(64 Products)
Chains(46 Products)
Universal Joints(45 Products)
DC Gearmotors(34 Products)
Spherical Roller Bearings(23 Products)
Bearing Accessories(14 Products)
Safety Relays(9 Products)
Sealants(5 Products)
Pneumatic Cylinders(4 Products)
Electric Shear Accessories(3 Products)
Flange Coupling Kit(3 Products)
AC Gearmotors(2 Products)
Shim Stock(2 Products)
Thrust Bearings(2 Products)
Nuts and Washers(1 Product)
Oils(1 Product)
Boston Gear part numbers often cross-reference to various Dayton products. So, if you're looking for a Boston Gear that is either obsolete or out of stock, chances are we have the equivalent item available.
These tools are small in size and require compact packaging. They are suitable for courier shipment & air freight.
Boston Gear 700 Series speed reducers feature a case-hardened alloy-steel worm & a shaft design with a large oil reservoir to provide efficient heat dissipation and lubrication. These reducers deliver up to 9603 lb-inch torque and a maximum gear ratio of 60:1. Boston spur gears are designed to transmit motion and power between parallel shafts and are offered in 14.5 and 20-degree pressure angle variants. The 14.5-degree gears provide a higher contact ratio for smooth operation and also prevent backlash errors due to centre-distance between gears.
These joints are composed of two yokes and a centre kit. BOS-trong joints may be purchased assembled, or as separate yokes and centre kits.
They are intended to address the persistent issues that plague bearings used in food and pharmaceutical applications. RULON 641 is a virgin PTFE and filler compound designed to meet the requirements of the poultry and meat industries.
Nice 1600 Series bearings are designed for providing adaptation to many precision bearing applications. They are suitable for speeds in the neighbourhood of 5000 RPM
These deep groove ball bearings are suitable for high radial and thrust loads. They feature machined housing bore and spherical outer race for complete self-alignment.
They feature a synthetic lip seal with stainless steel flinger that provides superior protection for high-pressure washdown conditions. These mounted bearings come pre-filled with an NSF H1 food-grade grease and have cast stainless steel housing.
Boston standard stock helical gears have a 45-degree helix angle and are used to transmit motion and power between non-intersecting shafts that are parallel or at 90 degrees. They have both right and left-handed options.