BOSTON GEAR LSHP Worm, 48 Diametral Pitch, 14.5 Deg. Pressure Angle, .333 PD, Right Hand, Acetal

Item: AK3BWC
Model: LSHP
Check Availability
In Stock

Get it by Tuesday, Oct 20

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$13.98/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Worm
Bore Dia. 0.187"
Diametral Pitch 48 DP
Direction Of Rotation Right Hand
Face Width 0.562"
Hub Dia. 0.26"
Hub Projection 0.19"
Key Way Size No Keyway Or Set Screw
Lead Angle 3.5833°
Material Acetal
No. Of Threads 1
Outside Dia. 0.38"
Overall Length 0.752"
Pitch Dia. 0.333"
Pressure Angle 14.5°
Type Spiral Tooth

Shipping Information

Length (cm) 1.91
Weight (kg) 4.5000

Documentation