Get it by Tuesday, May 26
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Bearing Type | Spherical Rod Ends |
|---|---|
| Lubrication Type | With Lubrication Fitting |
| Max. Static Load | 8400 lbf. |
| Thread Direction | Right Hand |
| Across Wrench Flats | 3/4" |
| Ball Dia. | 0.931" |
| Ball Finish | Case Hardened Steel Plated |
| Ball Flat Dia. | 0.69" |
| Base Dia. | 7/8" |
| Bearing Type | Plain Bearing |
| Bore Size | 1/2" |
| Grade | Grade Precision |
| head dia. | 7/8" |
| Housing Material | Low Carbon Steel |
|---|---|
| Housing Material Finish | Plated |
| Housing Material Properties | Corrosion Resistance |
| Housing Width | 1/2" |
| Insert Material | Oil Impregnated Bronze |
| left/right hand | Right Hand |
| Length Through Bore | 5/8" |
| Lube Fitting | With Lube Fitting |
| Lubrication | Relubricatable |
| Misalignment Range | -5° to +5° |
| Thread Size | 1/2" |
| Thread Type | UNF |
| Threads Per Inch | 20 |
| Weight (kg) | 0.135 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)