BOSTON GEAR GH1066 RH Worm, 10 Diamteral Pitch, 14.5 Deg. Pressure Angle, Right Hand, Steel-Unhardened

Item: CP2AHG
Model: GH1066 RH
Cross Ref: 160U32
25 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$172.24
5% off
$163.63/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now
FREE delivery on orders over $150

Payment

Specifications

Item Worm
Bore Dia. 5/8"
Diametral Pitch 10
Direction Of Rotation Right Hand
Face Thread Length 1 3/8"
Face Width 1 3/8"
Finish Unardened
Hand Right
Hardened Teeth Without Hardened Teeth
Hub Dia. 0.97"
Hub Projection 1/2"
Key Way Size No Keway, Setscrew
Keyway No
Lead Angle 4.5667°
Length Through Bore 1 7/8"
Material Steel
Mating Gear 10 DP
No. Of Leads 1
No. Of Threads 1
Outside Dia. 1.45"
Overall Length 1 7/8"
Pitch Dia. 1 1/4"
Pressure Angle 14.5°
Right/left Hand Right Hand
Type Spiral Tooth

Shipping Information

Height (cm) 2.54
Length (cm) 2.54
Width (cm) 2.54
Country Of Origin US
Weight (kg) 0.4500
raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies