-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shaft Couplings |
---|---|
Bore Dia. | 1.625" |
Keyway | Yes |
Keyway Size | 3/8" x 3/16" |
Material | Steel |
---|---|
Outside Dia. | 3.75" |
Overall Length | 6.312" |
Size | FC38 |
Height (cm) | 12.7 |
---|---|
Length (cm) | 14.22 |
Width (cm) | 14.73 |
HS Code | 8483908010 |
Country Of Origin | CN |
---|---|
Weight (kg) | 3.141 |
UPC | 781711083000 |
boston-gear-j100.pdf
Please note that the item you have bought is a 115V.