-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Shaft Couplings |
---|---|
Bore Dia. | 5/8" |
Keyway | Yes |
Keyway Size | 3/16" x 3/32" |
Material | Steel |
---|---|
Outside Dia. | 2" |
Overall Length | 3.687" |
Size | FC20 |
Height (cm) | 5.33 |
---|---|
Length (cm) | 5.08 |
Width (cm) | 5.08 |
HS Code | 8483908040 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.495 |
UPC | 781711082607 |
boston-gear-j100.pdf
Please note that the item you have bought is a 115V.