Flat Shipping at $44.99

BLICKLE LMDA-TPA 50G-FI Dual Wheel Swivel Stem Caster with Brake

Item: AB6VTB
Model: LMDA-TPA 50G-FI
Cross Ref: 22M992
Check Availability
In Stock

Get it by Monday, Aug 24

$44.99 Flat Shipping $44.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$22.49
13% off
$19.57/unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Apply Now

Payment

Delivery

Specifications

Item Dual Wheel Swivel Stem Caster w/Brake
Anti Static No
Bearing Type Plain Bore
Bolt Head Dia. 3/8"
Bolt Hole 3/8"
Bolt Hole Dia. 3/8"
Caster Brake Type Total Lock Brake
Caster Frame Material Steel
Caster Load Rating 0 lbs. to 299 lbs.
Caster Stem Type Hollow Kingpin
Caster Sub-type Swivel
Caster Wheel Material Thermoplastic Rubber
Core Color Gray
Core Material Nylon
Corrosion Resistant No
Electrically Conductive No
Esd No
Frame Finish Zinc Plated
Frame Material Zinc
Heat Resistant No
Load Capacity 176 lbs.
Load Capacity @ 1.9 Mph 175 lbs.
Load Capacity @ 3 Km/h 80 Kg
Load Capacity Static 440 lbs.
Load Rating 175 lbs.
Max. Temp. Resistance 140°F
Min. Temp. Resistance -5°F
Mounting Bolt Dia. 3/8"
Mounting Height 2 3/4"
Mounting Type Bolt Hole
No. Of Wheels 2
Non-marking Yes
Non-staining No
Offset (f) 1 1/8"
Operating Noise/floor Surface Preservation Good
Overall Height 2 13/16"
Plate Dia. 1 5/8"
Raceway Double Ball
Rolling Resistance Very Good
Stem Dia. 3/8"
Stem Type Hollow Kingpin
Suitable For Autoclaves No
Suitable For Machine Washing No
Swivel Raceway Type Double Ball
Total Height H 2 13/16"
Tread And Tyre Hardness 85 Shore A
Tread Hydrolysis-resistant No
Wear Resistance Satisfactory
Wheel Bearing Type Plain
Wheel Bearings Plain Bore
Wheel Color Gray
Wheel Core Material Nylon
Wheel Dia. 2"
Wheel Material Thermoplastic Rubber
Wheel Width 3/4"
Wheel/tread Color Gray
Wheel/tread Hardness 85 Shore A , Soft
Wheel/tread Material Thermoplastic Rubber

Shipping Information

Height (cm) 7.11
Length (cm) 5.08
Width (cm) 4.13
HS Code 8302200000
Country Of Origin DE
Weight (kg) 0.3150

Documentation

raptor logo

Strictly Necessary Cookies

Always Active

These cookies make our website work. They include logging personal details, like login/sign-up or account data, browser information, images & videos, and shopping cart journey.

In addition, we use optimization cookies to test new features and designs on our website. The information collected helps us improve our website and customers' experience.

Advertising

These cookies are used to understand the performance and relevancy of our adverts, to provide you with personalised adverts on other websites and social media, to track when you have arrived at our site from a recognised third-party affiliate website, and to track if you made a purchase based on the adverts we displayed to you.

Recommendations

These cookies enable us to provide personalised product and content recommendations, to make the browsing experience more relevant to you.

Functionality

These cookies are used to offer customer surveys and feedback, to improve search results, and to allow you to share content from our website on social media.

Analytics

These cookies help us improve our website by collecting and reporting information on how you use it.

*Powered by Raptor Supplies

ChatMRO - Conversational Commerce for Industrial Parts

Find products, send an RFQ or purchase online. All from an AI-powered chat interface!

Chat Now
Stay on Raptor Supplies