-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Swivel Plate Caster |
---|---|
Brake Type | Total Lock |
Caster Brake Included | Yes |
Caster Load Rating Range | 300 to 999 lb. |
Caster Product Group | Swivel Caster with Total Lock |
Caster Type | Swivel |
Caster Wheel Material | Nylon |
Core Color | White |
Core Material | Nylon |
Durometer | 80 Shore D |
Extended Lead | No |
Frame Finish | Zinc Plated |
Frame Material | Steel |
Hole Pattern | A |
Inside Bolt Hole Spacing | 2-1/8 x 3" |
Load Rating | 660 lb. |
Lock Type | Total Lock |
---|---|
Mounting Bolt Dia. | 5/16" |
Outside Bolt Hole Spacing | 2-3/16 x 3-1/8" |
Overall Height | 4.625" |
Plate Size | 3-3/8 x 3-15/16" |
Plate Thickness | 0.25" |
Plate Type | A |
Raceway | Double Ball |
Replacement Wheel | SPO 75/15K |
Swivel Radius | 0" |
Wheel Bearings | Precision Ball |
Wheel Color | Beige |
Wheel Diameter | 3" |
Wheel Material | Nylon |
Wheel Width | 1.25" |
Height (cm) | 10.16 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 10.16 |
HS Code | 8302200000 |
---|---|
Country Of Origin | DE |
Weight (kg) | 1.81 |
Please note that the item you have bought is a 115V.