-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hollow Kingpin Swivel Caster w/Total-Lock |
---|---|
Bolt Head Dia. | 1/2" |
Brake Type | Total-Lock |
Caster Load Rating Range | 0 to 299 lb. |
Caster Wheel Material | Rubber |
Core Color | Black |
Core Material | Nylon |
Frame Finish | Zinc Plated |
Load Rating | 300 lb. |
Number of Wheels | 1 |
Overall Height | 4 1/16" |
Raceway | Double Ball |
---|---|
Replacement Wheel | POEV 80/12R-SB |
Stem Dia. | 1/2" Bolt Hole |
Stem Hole Dia. | 1/2" |
Stem Type | Hollow Kingpin |
Wheel Bearings | Roller |
Wheel Color | Blue |
Wheel Diameter | 3.187" |
Wheel Material | Rubber |
Wheel Width | 1.25" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 7.62 |
Width (cm) | 7.62 |
HS Code | 8302200000 |
---|---|
Country Of Origin | DE |
Weight (kg) | 0.62 |
Please note that the item you have bought is a 115V.