-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | DC Gearmotor |
---|---|
Bearings | Ball |
Brushes | Externally Replaceable |
Enclosure | Totally Enclosed Nonventilated |
Finish | Powdered Coat |
Full Load Amps | 18.60 |
Gear Case | Die Cast Aluminum |
Gear Material | Steel |
Gear Ratio | 30:1 |
Gear Type | Hypoid |
Housing Material | Steel |
Input HP | 1/5 |
Insulation Class | F |
Lubrication | Grease |
Max. Ambient Temp. | 40 Degrees C |
Max. Torque | 166.0 in.-lb. |
---|---|
Motor Type | Permanent Magnet DC |
Mounting Position | All Angle |
Nameplate RPM | 60 |
No Load RPM | 60 |
Overall Length | 14 1/64" |
Overhung Load | 475 lb. |
Reversible Shaft Output | Yes |
Rotation | CW/CCW |
Seals | Lip Type |
Shaft Orientation | Right Angle |
Shaft Type | Hollow |
Thermal Protection | None |
Type | DC Gearmotor |
Voltage | 12 VDC |
Height (cm) | 22.86 |
---|---|
Length (cm) | 57.15 |
Width (cm) | 24.45 |
Country Of Origin | US |
---|---|
Weight (kg) | 8.1648 |
Please note that the item you have bought is a 115V.