-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linear Guide |
---|---|
Mounting Hole Center to Center | 80 mm |
Mounting Hole from Shaft End | 40 mm |
Mounting Hole Size | 4.8mm |
Number of Rail Holes | 6 |
Overall Height | 11mm |
Overall Length | 480mm |
Overall Width | 20mm |
---|---|
Raceway | Aluminum |
Rail Finish | Plain |
Rail Material | Aluminium |
Temp. Range | -55 to 100 C |
Thread Size | M4 |
Type | PW Series |
Height (cm) | 1.27 |
---|---|
Length (cm) | 50.8 |
Width (cm) | 5.08 |
HS Code | 7604291000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.15 |
Please note that the item you have bought is a 115V.