-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Linear Guide Carriage Assembly |
---|---|
Carriage Height | 20.7mm |
Carriage Hole Size | M6 x 1.0 mm |
Carriage Length | 113.5mm |
Carriage Material | Aluminium |
Carriage Type | Vee |
Carriage Width | 24mm |
Max. Load Axial | 35 Lbf. |
Max. Load Radial | 25 Lbf. |
Max. Speed | 1.5 m/sec. |
---|---|
Roller Material | Polymer Overmoulded Stainless Steel |
Roller Type | Vee |
Size | 1" |
Slide Height (mm) | 26.3 |
Slide Hole Size (mm) | 9.8x2.8 |
Temp. Range | -55 to 100 C |
Type | SW Series |
Height (cm) | 2.54 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 3.81 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.1 |
Please note that the item you have bought is a 115V.