-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Telescoping Leg Extension |
---|---|
Finish | Galvanized |
Height | 42" |
Material | Steel |
Overall Height | 42" |
---|---|
Overall Width | 1.75" |
Width | 1.75" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 60.96 |
Width (cm) | 60.96 |
HS Code | 7326908588 |
---|---|
Country Of Origin | US |
Weight (kg) | 27.22 |
Please note that the item you have bought is a 115V.