-
Change Country
-
English
- Sign in
- Source Now
Due to weight and dimension restrictions, please request a shipping quote
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Scaffold Brace |
---|---|
Height | 3" |
Length | 8 3/5ft. |
Overall Height | 3" |
Overall Length | 8' 8" |
---|---|
Overall Width | 1.625" |
Width | 1.62" |
Height (cm) | 5.08 |
---|---|
Length (cm) | 264.16 |
Width (cm) | 5.08 |
HS Code | 8431310060 |
---|---|
Country Of Origin | US |
Weight (kg) | 7.26 |
Please note that the item you have bought is a 115V.