-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Auto-Adjust Toggle Clamp |
---|---|
Arm | Horizontal Closing/Vertical Base, U Channel |
Base Mounting Centers | 1 x 1-1/8 and 1/2 x 1-1/8 In. |
Construction | Formed and Welded Steel |
Diameter | 9/16" |
Handle | Ergonomic, Molded, 2-Component |
Height Under Arm (In.) | 3/4 |
---|---|
Holding Capacity | 450 Lbs. |
Overall Height | 1.75" |
Overall Length | 6.5" |
Spindle | Steel |
Thread Size | M6 |
Height (cm) | 2.29 |
---|---|
Length (cm) | 16.76 |
Width (cm) | 7.37 |
HS Code | 8205700090 |
---|---|
Country Of Origin | CN |
Weight (kg) | 0.2025 |
Please note that the item you have bought is a 115V.