-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Upright Post |
---|---|
Color | Black |
Depth | 2" |
Finish | Powder Coat |
Height | 36" |
---|---|
Load Capacity | 500 lb. |
Material | Steel |
Width | 2" |
Height (cm) | 96.52 |
---|---|
Length (cm) | 10.16 |
Width (cm) | 15.24 |
HS Code | 9403200030 |
---|---|
Weight (kg) | 4.99 |
Please note that the item you have bought is a 115V.