-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Twin Wheel Swivel Caster Kit |
---|---|
Caster Load Rating Range | 0 to 299 lb. |
Caster Wheel Material | Polyurethane |
Caster Wheel Shape | Standard |
Core Color | Black |
Core Material | Nylon |
Frame Finish | Black Nylon |
Load Rating | 75 lb. |
Number of Wheels | 2 |
Overall Height | 2 9/16" |
Replacement Wheel | For All Benchpro Chairs |
---|---|
Stem Dia. | 1/2" |
Stem Length | 8/9" |
Stem Type | Round |
Wheel Bearings | Roller |
Wheel Color | Black |
Wheel Diameter | 1 31/32" |
Wheel Material | Polyurethane |
Wheel Width | 2.187" |
Height (cm) | 7.62 |
---|---|
Length (cm) | 38.1 |
Width (cm) | 7.62 |
HS Code | 9401308030 |
---|---|
Weight (kg) | 2.27 |
Please note that the item you have bought is a 115V.