-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ergonomic Workbench |
---|---|
Adjustment Type | Pull-Pin |
Color | Blue |
Finish | Powder Coat |
Height | 30 to 36" |
Length | 48" |
Load Capacity | 6600 lb. |
---|---|
Material | Heavy Duty Steel |
Thickness | 1.25" |
Width | 30" |
Work Surface Material | LisStat(TM) Static Control Laminate |
Height (cm) | 17.78 |
---|---|
Length (cm) | 127 |
Width (cm) | 81.28 |
HS Code | 9403200030 |
---|---|
Country Of Origin | MX |
Weight (kg) | 39.92 |
Please note that the item you have bought is a 115V.