Sign In

BENCHMARK SCIENTIFIC Z206-50-A57 Tube Adapter, Round, 5 To 7 ml, Pack Of 6

In Stock
Item: CD7LTT
Model: Z206-50-A57

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$131.95 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Tube Adapter

Product Details

    • For 50ml Rotors

Shipping Information

Country Of Origin US
Weight (kg) 4.365

Explore Products

Please note that the item you have bought is a 115V.

Agree