Sign In

BENCHMARK SCIENTIFIC B4000-P Printer, 120 VDC

In Stock
Item: AF4AMF
Model: B4000-P
Cross Ref: 8NAD5

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$555.38 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Printer for 9V391 and 8NAD4
Voltage (DC) 120

Product Details

    • For AF6BCP

Shipping Information

Height (cm) 30.48
Length (cm) 20.32
Width (cm) 25.4
HS Code 8443190000
Country Of Origin CN
Weight (kg) 2.27

Explore Products

Please note that the item you have bought is a 115V.

Agree