BELL & GOSSETT E9027S Circulator Pump 3HP 97 Minimum PSI 60Hz
Item: AH4JXV
Model: E9027S
Cross Ref: 34TK04
Send us an RFQ and we will offer a suitable alternative
Specifications
Item |
Booster Pump |
Amps |
14.0 to 12.8 |
Height |
17.75" |
Housing Material |
Bronze Fitted |
HP |
3 |
Impeller Material |
ASTM |
Inlet/Outlet Size |
1.25" |
Length |
11" |
Phase |
1 |
Shaft Material |
Stainless Steel |
Voltage |
115/208-230 |
Width |
7.5" |
Shipping Information
Height (cm) |
29.21 |
Length (cm) |
59.69 |
Width (cm) |
38.35 |
Country Of Origin |
US |
Weight (kg) |
29.7108 |