-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Booster Pump |
---|---|
Amps | 10.7 to 9.8/19.6 |
Height | 18.5" |
Housing Material | Bronze Fitted |
HP | 2 |
Impeller Material | ASTM |
Inlet/Outlet Size | 1.25" |
---|---|
Length | 11" |
Phase | 1 |
Shaft Material | Stainless Steel |
Voltage | 115/208-230 |
Width | 7.5" |
Height (cm) | 28.96 |
---|---|
Length (cm) | 59.69 |
Width (cm) | 38.35 |
Country Of Origin | US |
---|---|
Weight (kg) | 26.28 |
Please note that the item you have bought is a 115V.