-
Change Country
-
English
- Sign in
- Source Now
Item | Booster Pump |
---|---|
Amps | 3.2/1.6 |
Housing Material | Bronze |
HP | 1 |
Impeller Material | ASTM |
Inlet/Outlet Size | 3" |
---|---|
Phase | 3 |
Shaft Material | Stainless Steel |
Voltage | 208-230/460 |
Height (cm) | 28.7 |
---|---|
Length (cm) | 59.44 |
Width (cm) | 38.61 |
Country Of Origin | US |
---|---|
Weight (kg) | 32.4778 |