-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Booster Pump |
---|---|
Amps | 2.5 to 2.6/1.3 |
Housing Material | Bronze |
HP | 3/4 |
Impeller Material | ASTM |
Inlet/Outlet Size | 1.5" |
---|---|
Phase | 3 |
Shaft Material | Stainless Steel |
Voltage | 208-230/460 |
Height (cm) | 29.72 |
---|---|
Length (cm) | 60.2 |
Width (cm) | 38.35 |
Country Of Origin | US |
---|---|
Weight (kg) | 24.3 |
Please note that the item you have bought is a 115V.