-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Seal Kit |
---|---|
For Pump Number | Model 616, 617, 625, 626, 650, 3/4 to 2 hp |
Gasket Type | Ethelyne/Propylene Composition |
---|
Height (cm) | 5.84 |
---|---|
Length (cm) | 38.61 |
Width (cm) | 36.83 |
HS Code | 4016935050 |
Country Of Origin | US |
---|---|
Weight (kg) | 0.3825 |
UPC | 683328233055 |
Please note that the item you have bought is a 115V.