-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Universal Joint |
---|---|
Bore | 3/4" |
Construction | Stainless Steel |
Design | Needle Bearing |
Outside Dia. | 1.5" |
Overall Length | 4.25" |
---|---|
Standard Bore | 3/4" |
Static Breaking Torque (In.-Lb.) | 1780 |
Type | Plain |
Used For | Applications with Max Operating Angles of up to 45 Degrees and Higher RPM |
Height (cm) | 15.24 |
---|---|
Length (cm) | 15.24 |
Width (cm) | 15.24 |
HS Code | 8483604000 |
---|---|
Country Of Origin | US |
Weight (kg) | 0.75 |
Please note that the item you have bought is a 115V.