-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Bottle |
---|---|
Autoclavable | No |
Basic Material | Plastic |
Body Color | Clear |
Body Material | HDPE |
Body Type | Translucent |
Capacity | 16 oz. |
Closure | Yes |
---|---|
Closure Color | White Clear |
Closure Material | Polypropylene |
Closure Type | Screw On |
Mouth | Wide |
Shape | Cylindrical |
Type | Sampling |
Height (cm) | 44.45 |
---|---|
Length (cm) | 62.23 |
Width (cm) | 53.34 |
Country Of Origin | US |
---|---|
Weight (kg) | 11.331 |
UPC | 191634000402 |
Please note that the item you have bought is a 115V.