-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hand Lamp |
---|---|
Amps | 0.5 |
Color | Yellow |
Cord Length | 6ft. |
Gauge/Conductor | 18/2 |
Handle | Ergonomic |
Housing Dia. | 3" |
Housing Material | Polypropylene |
IP Rating | IP10 |
Lamp Type | Fluorescent |
Lamp Watts | 13 |
---|---|
Length | 12.375" |
Lens Material | Polypropylene |
NEC Cord Designation | SJT |
NEMA Plug Configuration | 1-15P |
NEMA Rating | 1 |
NEMA Receptacle Configuration | 1-15R |
Power Source | 120 VAC |
Replacement Lamps | Mfr. No. SL-103PDQ |
Height (cm) | 9.65 |
---|---|
Length (cm) | 32.26 |
Width (cm) | 11.43 |
Country Of Origin | CN |
---|---|
Weight (kg) | 0.44 |
Please note that the item you have bought is a 115V.