-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Rigid Door Stop |
---|---|
Base Dia. | 1" |
Finish | Brass |
Hardware | Included |
Material | Aluminum |
---|---|
Mounting Style | Screw-In |
Mounting Type | Wall Mount |
Projection | 4" |
Height (cm) | 2.54 |
---|---|
Length (cm) | 12.7 |
Width (cm) | 2.54 |
HS Code | 8302416015 |
---|---|
Country Of Origin | TW |
Weight (kg) | 0.05 |
Please note that the item you have bought is a 115V.