-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 4, Thursday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Valve |
---|---|
Connection Type | Male |
Material | Stainless Steel |
Size | 2" |
Style | Standart Port |
---|---|
Type | Stubby |
Valve Size | 2" |
Weight (kg) | 0.684 |
---|
Please note that the item you have bought is a 115V.