-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Hose Clamp |
---|---|
Material | Stainless Steel |
Max. Outside Dia. | 4.56" |
Min. Inside Dia. | 4.38" |
Size | 4" |
---|---|
Style | Super Clamps |
Type | Clamp |
Weight (kg) | 0.081 |
---|
Please note that the item you have bought is a 115V.