-
Change Country
-
English
- Sign in
- Source Now
Get it by Apr 5, Friday
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Payment
Delivery
Item | Ball Valve |
---|---|
Max. Operating Pressure | 300 psi |
Rotation Angle | 90 Degree |
Size | 3/8" |
Style | Male MPT |
---|---|
Thread Type | Male MPT |
Type | Micro |
Valve Size | 3/8" |
Weight (kg) | 0.0315 |
---|
Please note that the item you have bought is a 115V.