We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Valve |
|---|---|
| Dc Voltage | 12V |
| Indicator | Closed, Open |
| Maximum Pressure | 150 psi |
| Style | Bottom Load |
|---|---|
| Type | Three Way |
| Valve Size | 3/4" |
| Way | 3 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)