Sign In

BANJO FITTINGS BF300GV Full Gasket Bolted Tank Flange, 3 Inch, Polypropylene

In Stock
Item: BW9QKC
Model: BF300GV

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$167.18 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Gasket
Size 3"

Shipping Information

Weight (kg) 0.045

Explore Products

Please note that the item you have bought is a 115V.

Agree