Sign In

BANJO FITTINGS 16011 Gasket, Pump Outlet, 4 Inch Size

In Stock
Item: BW8ZFX
Model: 16011

Get it by Apr 5, Friday

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$38.30 /unit (ex. VAT)
Add To Cart
Request Quote

Payment

Delivery

Specifications

Item Gasket
Size 4mm

Shipping Information

Weight (kg) 0.0441

Explore Products

Please note that the item you have bought is a 115V.

Agree