BANJO FITTINGS 12999A O Ring Seal Kit

Item: BW9JRK
Model: 12999A
Cross Ref: 34K354
23 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$158.01
5% off
$150.11 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Seal Kit

Shipping Information

Height (cm) 7.62
Length (cm) 7.62
Width (cm) 7.62
Country Of Origin US
Weight (kg) 4.5

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site